14-3/4 x 32 in. Indoor Built-in and Freestanding Full Refrigerator Wine Cooler in Black with Stainless Steel
14-3/4 x 32 in. Indoor Built-in and Freestanding Full Refrigerator Wine Cooler in Black with Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Uniquely shallow depth under 18" for an easy fit in kitchen islands
- Less than 32" high for an easy fit under lower ADA compliant counters
- Elegant design with a seamless stainless steel glass door trim
- Just under 15" wide for an easy fit, with a flush back design to save space
- Flexible design allows built-in or freestanding use under counters
- 15" wide wine cellar: Single zone wine cooler for residential or commercial cold storage
- Less than 18" deep: Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- ADA compliant: Sized at 32" high for use under lower ADA compliant counters
- Adjustable height: Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
- Built-in capable: Front-breathing design lets you make the best use of space by installing your appliance under the counter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Digital
- Depth:
- 17-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal
- Refrigerator Type:
- Full Refrigerator
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 64 Deg F
- UL Listed:
- No
- UPC:
- 761101079516
- Volts:
- 115VAC
- Weight:
- 68 lb
- Width:
- 14-3/4 in