14.8 cu. ft. French Door Refrigerator in Stainless Steel
14.8 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Counter depth: Sized at just under 27" deep for an easy fit in space-challenged kitchens, with a 23.63" depth from the rear to doors
- Stainless steel look: Doors offer the look of stainless steel complete with a horizontal grain, but the easier cleanability of a fingerprint-resistant steel finish
- Bottom freezer drawers: Two slide-out freezer drawers help you maximize storage for easier accessibility
- Clear slide-out freezer trays: Each freezer drawer includes a sliding top tray that fully extends with the drawer for added storage convenience
- Digital controls: Interior control panel with easy touch settings to adjust the refrigerator and freezer compartments as needed
- Adjustable glass shelves: Spill-proof safety glass for durable and easy-to-clean storage that can be rearranged as needed
- Door storage: Each door includes three removable racks
- Crisper drawer: Large clear crisper offers plenty of space to store fruits and vegetables
- Interior LED refrigerator light: Automatically illuminates when you open the door
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-22/25 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.3 cu ft
- Height:
- 69-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 9.5 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UPC:
- 761101079394
- Volts:
- 115V
- Weight:
- 189 lb
- Width:
- 27-1/2 in