15 in. 22 lb Ice Maker in Panel Ready
15 in. 22 lb Ice Maker in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- No drain is required for more flexibility in placing the ice maker indoors or outside
- 31-3/4 in H allows installation under lower ADA compliant counters
- This unit can be raised to 34 in, with a taller kick plate included for a seamless aesthetic
- Integrated door frame allows you to install overlay panels for a custom look that blends into your cabinetry
- Produces and stores more than 20 lb of ice per day cycle
- Convenient design allows more flexibility in positioning the unit
- Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
- 304 stainless steel allows the ice maker to be used free-standing
- Make the best use of space by installing your ice maker under the counter
- Space saving design with easier cleanability
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.9
- Capacity:
- 22 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 20-13/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-3/4 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Refrigerant:
- R-600A
- Shape:
- Crescent
- Type:
- SBIM26H32IFLHD
- UPC:
- 761101108414
- Volts:
- 115V
- Width:
- 14-22/25 in