This product requires certification to purchase.

15 in. 40 Can Beverage Cooler in Black

Summit Appliance

15 in. 40 Can Beverage Cooler in Black

  • Fast #
  • Part #SSDHG1533LHD
  • Item #11400113
  • Manufacturer Part #SDHG1533LHD
5 out of 5 Customer Rating
Brand image
Summit Appliance

15 in. 40 Can Beverage Cooler in Black

  • Fast #
  • Part #SSDHG1533LHD
  • Item #11400113
  • Manufacturer Part #SDHG1533LHD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Just under 15" wide for an easy fit, with a flush back design to save space
  • Unique 18" shallow depth for an easy fit in kitchen islands
  • Elegant design with a seamless stainless steel glass door trim
  • Angled thermostat offers precise and convenient temperature control
  • Flexible design allows built-in or freestanding use under counters
  • Requires Certification
Dimensions & Measurements
Capacity
1.9 cu ft
Depth
18 in
Height
33-3/4 in
Weight
86 lb
Width
14-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1
Power Source
Electric
Temperature Range
36 to 43 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Energy Star Compliant
No
ETL Listed
Yes
Product Type
Beverage Center
Type
SSDHG1533LHD
UL Listed
No
UPC
761101107820