17-1/2 in Built-In Dishwasher in Stainless Steel
17-1/2 in Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Slim fit with full dishwashing capability for a great addition to any small kitchen
- Two spray arms - improved design to ensure both racks are properly cleaned
- Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
- Settings include regular, auto, intensive, intensive plus, daily, delicate, super and rinse
- 32-1/4 in H to fit under lower counters following ADA guidelines
- Combine additional functions with your wash programs, including sanitize, extra fast, extra dry, hi-temp and half load
- Advanced sound absorbing construction operates at 47 dB
- Half load function - can be combined with any wash program to operate more efficiently for smaller loads of dishes
- Touch controls - intuitive button controls with a digital display to ensure you select the proper cycle
- Sanitize setting - increases the water temperature in the final rinse for a cleaner wash
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 47 dB
- Depth:
- 22-1/2
- Energy Star Compliant:
- Yes
- Handle Type:
- Curved
- Height:
- 32-1/4
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 8
- Power Source:
- Electric
- Type:
- SDW185SSADA
- UPC:
- 761101089379
- Volts:
- 115V
- Width:
- 17-1/2