17 in. 1.7 cu. ft. Beverage Cooler in White
17 in. 1.7 cu. ft. Beverage Cooler in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20-22/25
- Installation Type:
- Freestanding
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Refrigerator Type:
- Beverage Centers, Full, Compact
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 17