This product requires certification to purchase.

18-22/25 in. 2.1 cu. ft. Beverage Cooler in Black

Summit Appliance

18-22/25 in. 2.1 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SSCR314L
  • Item #8030184
  • Manufacturer Part #SCR314L
3.1 out of 5 Customer Rating
Brand image
Summit Appliance

18-22/25 in. 2.1 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SSCR314L
  • Item #8030184
  • Manufacturer Part #SCR314L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.5 cu ft
Depth
19-1/4 in
Height
25-1/2 in
Width
17 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Refrigerator Type
Beverage Centers
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.3
Power Source
Electric
Temperature Range
34 to 43 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
761101056647