18 in. 2 Burner Radiant Electric Cooktop with Black Surface
18 in. 2 Burner Radiant Electric Cooktop with Black Surface
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Digital touch controls offer intuitive operation and seamless, modern look
- Smooth black surface made from EuroKera glass offers easy cleanup and lasting durability
- Multiple safety functions include automatic shutoff, overheat protection, unintended operation protection, and a child lock
- Fits popular 16.5" x 20.25" counter cutouts
- 1800W and 1200W cooking elements to meet all your general heating needs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-1/4 in
- Height:
- 3-1/4 in
- Material:
- Glass
- Number of Burners:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 761101085012
- Volts:
- 230V