18 in. 2.9 cu. ft. Beverage Cooler in Panel Ready
18 in. 2.9 cu. ft. Beverage Cooler in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Panel-ready door trim lets you blend the unit into your own cabinetry
- Slim 18" width is perfect for home bars
- Flexible design allows built-in or freestanding use
- White LED lighting presents an elegant look for the interior
- Seamless stainless steel trim on glass door brings elevated style under the counter
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 2.9 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 22-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 33-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 43 Deg F
- Type:
- SCL181WBVPNR
- UL Listed:
- No
- UPC:
- 761101145600
- Volts:
- 115V
- Weight:
- 88
- Width:
- 17-1/2