This product requires certification to purchase.

18 in. 29 Bottle Wine Cooler in Black

Summit Appliance

18 in. 29 Bottle Wine Cooler in Black

  • Fast #
  • Part #SCL18WCPNRLHD
  • Item #11400095
  • Manufacturer Part #CL18WCPNRLHD
5 out of 5 Customer Rating
Brand image
Summit Appliance

18 in. 29 Bottle Wine Cooler in Black

  • Fast #
  • Part #SCL18WCPNRLHD
  • Item #11400095
  • Manufacturer Part #CL18WCPNRLHD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim 18" width is perfect for home bars
  • Panel-ready door trim lets you blend the unit into your own cabinetry
  • Flexible design allows built-in or freestanding use
  • Seamless stainless steel trim on glass door brings elevated style under the counter
  • Deluxe interior with stainless steel trimmed black shelves and white LED lighting
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1
CEC Compliant:
For Sale in CA
CSA Certified:
No
Capacity:
29 Bottles
Color Finish Category:
Neutrals
Color Finish Name:
Black
Control Type:
Digital
Depth:
23-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
33-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding, Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
41 to 72 Deg F
UL Listed:
No
UPC:
761101145631
Volts:
115V
Weight:
88 lb
Width:
17-1/2 in