18 in. Beverage Cooler with Digital Thermostat in Stainless Steel
18 in. Beverage Cooler with Digital Thermostat in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Slim fit allows you to elevate extra undercounter or wall space
- Solid state cooling eliminates the typical noises and vibrations produced by compressor based coolers
- Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design
- Drawer front and interior constructed from stainless steel for added durability and easy cleanability
- Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
- Designed to operate between 46 and 68 Deg F for the ideal storage of wine, beverages and certain cosmetics
- Two molded plastic racks included to store Bordeaux style and other bottles at a slight angle
- Thoughtfully designed shelving allows you to store up to 4 bottles at a 45° angle, perfect for chilling open bottles without in spill-proof style
- Ideal for hospitality design looking to elevate the in room minibar with a more luxurious design
- Audible/visual alarm alerts if the drawer has been left open for 5 min
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 20-63/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- 46 to 68 Deg F
- Type:
- SCOOL1D
- UPC:
- 761101088945
- Volts:
- 115V
- Weight:
- 62 lb
- Width:
- 17-22/25 in