18 x 31-63/100 in. 28 Bottles Built-in and Freestanding Beverage and Wine Combo in Black
18 x 31-63/100 in. 28 Bottles Built-in and Freestanding Beverage and Wine Combo in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.25
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 Bottles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-63/100 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Refrigerator Type:
- Beverage/Wine Combo
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- UL Listed:
- No
- UPC:
- 761101055091
- Volts:
- 115V
- Weight:
- 95 lb
- Width:
- 18 in