This product requires certification to purchase.

2-Burner Ceramic Glass Cooktop in Black

This product has been replaced by

No image available
Summit Appliance 220V 2-BURNER COOKTOP IN BLACK CERAMIC GLASS
Manufacturer Part #CR2220B
Summit Appliance

2-Burner Ceramic Glass Cooktop in Black

  • Fast #
  • Part #SCR2220
  • Item #4481113
  • Manufacturer Part #CR2220
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Summit Appliance 220V 2-BURNER COOKTOP IN BLACK CERAMIC GLASS
Manufacturer Part #CR2220B
Summit Appliance

2-Burner Ceramic Glass Cooktop in Black

  • Fast #
  • Part #SCR2220
  • Item #4481113
  • Manufacturer Part #CR2220
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-burner electric cooktop with 230V operation
  • Smooth black ceramic glass surface offers easy cleanup and modern style
  • Includes push-to-turn knobs and heat indicator light for safer use
  • Made in Europe
  • Requires Certification

Specifications

ADA Compliant:
No
Burner Type:
Smoothtop
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Glass
UPC:
761101023632
Volts:
230V