2 cu. ft. Compact Refrigerator in Stainless Steel
2 cu. ft. Compact Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Durable construction allows safe installation in outdoor kitchens
- Front breathing design allows you to build the drawer into cabinetry
- Drawer front and interior constructed from stainless steel for added durability and easy cleanability
- Minimum user maintenance with a fully no-frost operation system
- Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
- Elegant LED lighting in a gentle white hue illuminates the refrigerator for an easy view of the interior
- Removable divider makes it easy-to-organize stored items
- Fan forced cooling ensures the unit is evenly cooled
- Unit will retain its last settings when power is restored in the event of power loss
- A sleek stainless steel handle adds an elegant touch to any setting
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Handle Material:
- Stainless Steel
- Height:
- 17-3/4
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 43
- Minimum Temperature:
- 36
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Temperature Range:
- 36 to 43 Deg F
- Type:
- SSDR241OS
- UPC:
- 761101089119
- Volts:
- 115V
- Weight:
- 62
- Width:
- 23-19/50