20 in. 5.5 cu. ft. Commercial, Compact, Counter Depth, Medical and Full Refrigerator in Black with Stainless Steel
20 in. 5.5 cu. ft. Commercial, Compact, Counter Depth, Medical and Full Refrigerator in Black with Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercially approved
- ADA compliant
- Slim undercounter dimensions
- Built-in capable
- Fully finished black cabinet
- Professional stainless steel handle
- Automatic defrost
- Hidden evaporator
- One piece interior liner
- Adjustable glass shelves
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Dial
- Depth:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 32-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Commercial, Compact, Medical, Undercounter
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 761101071398
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 20 in