21-1/2 in. 7.1 cu. ft. Top Mount Freezer, Counter Depth Refrigerator in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #CP978PL
21-1/2 in. 7.1 cu. ft. Top Mount Freezer, Counter Depth Refrigerator in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 0.54
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Dial
- Depth:
- 21-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- .82 cu ft
- Height:
- 56-63/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.1 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 761101054018
- Volts:
- 115V
- Weight:
- 97 lb
- Width:
- 21-1/2 in