This product requires certification to purchase.

21-1/2 in. 7.1 cu. ft. Top Mount Freezer Refrigerator in White

Summit Appliance

21-1/2 in. 7.1 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #SCP962
  • Item #7628416
  • Manufacturer Part #CP962
4.1 out of 5 Customer Rating
Brand image
Summit Appliance

21-1/2 in. 7.1 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #SCP962
  • Item #7628416
  • Manufacturer Part #CP962
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
7.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
ETL Listed:
Yes
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
1.5 cu ft
Height:
56-63/100 in
Installation Type:
Freestanding
Number of Shelves:
2
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.6 cu ft
Refrigerator Type:
Top Mount Freezer
UPC:
761101056159
Volts:
115V
Width:
21-1/2 in