21-1/4 in. 115V 2-Burner 2-Element Radiant Electric Cooktop in Black
21-1/4 in. 115V 2-Burner 2-Element Radiant Electric Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 761101050461
- Volts:
- 115V
- Watts:
- 900 W
- Width:
- 21-1/4 in