This product requires certification to purchase.

21 WIDE BUILT-IN UNDERCOUNTER ADA COMPLIANT COMMERCIAL ALL-REFRIGERATOR WITH STAINLESS STEEL DOOR FRONT LOCK & WHITE CABINET

Summit Appliance

21 WIDE BUILT-IN UNDERCOUNTER ADA COMPLIANT COMMERCIAL ALL-REFRIGERATOR WITH STAINLESS STEEL DOOR FRONT LOCK & WHITE CABINET

  • Fast #
  • Part #SSCR504SSTBADA
  • Item #9977398
  • Manufacturer Part #SCR504SSTBADA
4.9 out of 5 Customer Rating
Brand image
Summit Appliance

21 WIDE BUILT-IN UNDERCOUNTER ADA COMPLIANT COMMERCIAL ALL-REFRIGERATOR WITH STAINLESS STEEL DOOR FRONT LOCK & WHITE CABINET

  • Fast #
  • Part #SSCR504SSTBADA
  • Item #9977398
  • Manufacturer Part #SCR504SSTBADA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets NSF-7 standards for use in commercial foodservice establishments
  • Just 32" high for an easy fit under lower ADA compliant counters
  • Flexible design allows built-in or Freestanding use in 21" wide spaces
  • Easy temperature management with a digital thermostat
  • Requires Certification
  • ADA Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
1.1
Capacity:
3.32
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
22-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Handle Material:
Brushed Stainless Steel
Handle Type:
Towel Bar
Height:
31-3/4 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Metal
Maximum Temperature:
46
Minimum Temperature:
35.6
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
3.32 cu ft
Refrigerator Type:
Full Refrigerator
UL Listed:
No
UPC:
761101086132
Volts:
115V
Weight:
69 lb
Width:
20-1/4 in