This product requires certification to purchase.

22-1/2 x 23-1/5 in. 10 Settings Dishwasher in Panel Ready

Summit Appliance

22-1/2 x 23-1/5 in. 10 Settings Dishwasher in Panel Ready

  • Fast #
  • Part #SDW245NTADA
  • Item #9751414
  • Manufacturer Part #DW245NTADA
4.8 out of 5 Customer Rating
Brand image
Summit Appliance

22-1/2 x 23-1/5 in. 10 Settings Dishwasher in Panel Ready

  • Fast #
  • Part #SDW245NTADA
  • Item #9751414
  • Manufacturer Part #DW245NTADA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Energy star certified
  • ADA compliant
  • Ultra quiet performance
  • Touch controls
  • Top control panel
  • Panel-ready door
  • Stainless steel interior
  • Slide-out nylon coated wire racks
  • Adjustable top rack
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
12
CEC Compliant:
For Sale in CA
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touchpad
Decibel Rating (dB):
47 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Height:
32-1/4 in
Number of Cycles:
8
Number of Settings:
10
Power Source:
Electric
UPC:
761101079615
Volts:
115V
Width:
23-1/5 in