This product requires certification to purchase.

23-1/2 in. 4-Burner Electric Freestanding Range in Black

Summit Appliance

23-1/2 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #SRE2413B
  • Item #11400109
  • Manufacturer Part #RE2413B
4.1 out of 5 Customer Rating
Brand image
Summit Appliance

23-1/2 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #SRE2413B
  • Item #11400109
  • Manufacturer Part #RE2413B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24" wide electric range ideal for smaller homes
  • Waist-high broiler lets you bake and broil with ease
  • Large oven window makes it easy to keep track of your cooking
  • Added space savings with a lower storage drawer
  • Color matched handle and knobs for a clean kitchen look
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.9 cu ft
Depth
25-13/100 in
Height
41-3/4 in
Weight
133 lb
Width
23-1/2 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Handle Type
Towel Bar
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Ignition System
Electric Ignition
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
No
Type
SRE2413B
UL Listed
Yes
UPC
761101103754