23-1/2 in. Dishwasher in Black
23-1/2 in. Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Energy Star certified uses less energy and water than national standards require to ensure more efficiency and lower utility bills
- ADA compliant 32.25" high to fit under lower counters following ADA guidelines
- Ultra quiet performance advanced sound absorbing construction operates at 47 dB
- Touch controls intuitive button controls with a digital display to ensure you select the proper cycle
- Top control panel touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
- Jet black door glossy black finish offers a modern look under the counter
- Pro style handle curved handle in brushed stainless steel elevates your kitchen style
- Stainless steel interior durable interior ensures long-lasting use
- Slide-out nylon coated wire racks two easy-gliding racks for easy loading and long-lasting durability
- Adjustable top rack the upper rack can be repositioned to help accommodate taller items
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 47 dB
- Depth:
- 22-1/2
- Energy Star Compliant:
- Yes
- Height:
- 32-1/4
- Number of Cycles:
- 8
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 761101079592
- Volts:
- 115V
- Width:
- 23-1/2