This product requires certification to purchase.

23-1/4 in. Built-in Wine Cooler with Reversible Hinge in Black with Stainless Steel

Summit Appliance

23-1/4 in. Built-in Wine Cooler with Reversible Hinge in Black with Stainless Steel

  • Fast #
  • Part #SVC60D
  • Item #7343812
  • Manufacturer Part #VC60D
4.5 out of 5 Customer Rating
Brand image
Summit Appliance

23-1/4 in. Built-in Wine Cooler with Reversible Hinge in Black with Stainless Steel

  • Fast #
  • Part #SVC60D
  • Item #7343812
  • Manufacturer Part #VC60D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
2
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Depth:
22-19/50 in
Energy Star Compliant:
No
Height:
34-22/25 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Wine Coolers
UL Listed:
No
UPC:
761101031262
Volts:
115V
Width:
23-1/4 in