23-13/100 x 32 in. 1 cu. ft. Ice Maker Cube in Stainless Steel
23-13/100 x 32 in. 1 cu. ft. Ice Maker Cube in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 32 inch height fits under standard ADA counters
- Weatherproof design rated safe for outdoor operation
- Make the best use of space by installing your appliance under the counter and flush with other cabinets
- Allows the unit to be used freestanding
- Durable exterior with lasting elegance
- A curved stainless steel handle provides generous room for a comfortable grip
- Ice maintains solid crescent shape longer in cold storage bin
- No exposed electrical components
- Stainless steel base includes drawer
- Environmentally friendly design with no ozone-damaging chemicals
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 1.5
- Capacity:
- 1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-13/100 in
- Handle Type:
- Towel Bar
- Height:
- 32 in
- Installation Type:
- Built-in, Undercounter
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- Shape:
- Cube
- UL Listed:
- Yes
- UPC:
- 761101038742
- Volts:
- 115V
- Width:
- 15-13/100 in