23-63/100 in. 5.1 cu. ft. Compact Refrigerator in White
This product has been replaced by
Manufacturer Part #CT66W
23-63/100 in. 5.1 cu. ft. Compact Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improved temperature performance with SUMMIT's dual evaporator cooling
- Includes adjustable glass shelves for flexible storage
- Adjustable thermostat
- Keep ice cream frozen and freezer burn-free in a freezer that reaches and maintains zero degrees
- Cycle defrost system saves both you and your appliance energy
- Environmentally friendly design without ozone-damaging chemicals
- Includes door storage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/2 in
- Height:
- 33-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- Yes
- UPC:
- 761101001777
- Volts:
- 115V
- Width:
- 23-63/100 in