23-63/100 in. 5.5 cu. ft. Compact, Counter Depth and Full Refrigerator in Black
23-63/100 in. 5.5 cu. ft. Compact, Counter Depth and Full Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 32-63/100 in
- Installation Type:
- Freestanding, Undercounter
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Compact
- UPC:
- 761101067483
- Volts:
- 115V
- Width:
- 23-63/100 in