23-63/100 x 65-63/100 in. Built-in and Freestanding Wine Coolers in Panel Ready
23-63/100 x 65-63/100 in. Built-in and Freestanding Wine Coolers in Panel Ready
Product Details
Product Details
- Complete refrigeration storage solution with the dual zone, 46 bottle capacity wine cellar (model ALWC532PNR) and two-drawer refrigerator-freezer (model SPRF34D, perfect for home bars, kitchens, and similar residential spaces
- Slim 24" wide fit offers full storage for wine, food, and beverage in a compact footprint
- Front-breathing design allows this unit be built in for added space savings
- Easy temperature management with electronic controls with a temperature readout in Fahrenheit or Celsius
- LED lighting illuminates your wine collection in a gentle blue hue, while ensuring easy view of the refrigerator interior for easy access
- Provides a full display of the interior, with two levels of glass for added protection
- Door frame can be customized with an overlay panel to best match your own cabinetry style (panel size: 27 5/8" H x 23" W at 3/4" thick)
- Lower zone for reds has a temperature range of 50° F to 64° F; upper zone stores whites and sparkling wine between 41° F and 50° F
- Black wire shelves with oversized stainless steel front trim for a modern look that's easier to clean than standard wood shelving
- Shelves move smoothly on ball-bearing glides for easier loading and unloading
Specifications
- ADA Compliant:
- No
- AMP:
- 2.25
- Capacity:
- 46 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-3/4
- ETL Listed:
- Yes
- Height:
- 65-63/100
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 64 Deg F
- UPC:
- 761101101668
- Volts:
- 115V
- Watts:
- 258.75
- Weight:
- 221
- Width:
- 23-63/100