This product requires certification to purchase.

23-63/100 in. 40 Bottles Wine Cooler in Black/Stainless Steel

Summit Appliance

23-63/100 in. 40 Bottles Wine Cooler in Black/Stainless Steel

  • Fast #
  • Part #SSWC530BLBIST
  • Item #7644572
  • Manufacturer Part #SWC530BLBIST
5 out of 5 Customer Rating
Brand image
Summit Appliance

23-63/100 in. 40 Bottles Wine Cooler in Black/Stainless Steel

  • Fast #
  • Part #SSWC530BLBIST
  • Item #7644572
  • Manufacturer Part #SWC530BLBIST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
40 Bottles
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Control Type:
Digital
Depth:
25 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Material:
Stainless Steel
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
41 to 64 Deg F
UL Listed:
UL 471
UPC:
761101055770
Volts:
115V
Width:
23-63/100 in