24 in. 4-Zone Induction Cooktop in Black
24 in. 4-Zone Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Advanced safety features include automatic shutoff, overflow protection, child lock, and residual heat indicator light
- 7200 W of cooking power with boost functions for all elements
- Two large 8-1/4" elements ideal for fast heating of large cookware
- Intuitive touch controls for easy and precise temperature control
- Instantly heats to cook in half the time of standard gas and electric elements
- Child lock safety feature lets you lock the cooktop to prevent unsupervised heating
- Energy efficient design approximately 85% of the heat created goes directly towards heating cookware contents
- Residual heat indicator light Indicator shows when the surface is still hot to touch
- Overflow protection power will automatically shut off if boiling liquid or a wet cloth touches the control panel
- ADA compliant design upfront controls meet ADA guidelines for easier accessibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-1/2 in
- Height:
- 2 in
- Material:
- Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 761101077598
- Volts:
- 240V
- Watts:
- 2000 W
- Width:
- 23-1/4 in