24 in. 4.2 cu. ft. Built-In Beverage Center in Panel Ready/Black
24 in. 4.2 cu. ft. Built-In Beverage Center in Panel Ready/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 32 in H allows for installation within ADA compliant spaces
- Door frame can be customized with an overlay panel to best match your own cabinetry style
- Front breathing design allows the unit to be built-in under counters
- Makes for easy temperature reading/management with electronic controls inside
- Provides a full display of the interior, with two levels of glass for added protection
- Provides added safety when loading and unloading the unit's four shelves
- Allows for easy storage of wine bottles
- Versatile design allows unit to serve as a cooler or refrigerator
- Reduced maintenance with auto defrost system
- Soft LED lighting allows for easy viewing of interior contents while maintaining an elegant feel
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.25
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Panel Ready, Black
- Control Type:
- Digital
- Depth:
- 23-19/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Beverage Cooler
- Temperature Range:
- 34 to 65 Deg F
- UPC:
- 761101091501
- Volts:
- 115V
- Weight:
- 112 lb
- Width:
- 23-1/2 in