24 in. Built-In Kegerator
24 in. Built-In Kegerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front breathing design allows fully recessed installation under counters
- Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry
- Solid 304 stainless steel construction ensures long-lasting durability
- Weather-proof construction for safe use in the outdoors
- Triple draft tower allows you to serve from three 1/6 (sixtel) sized kegs
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Keeps cold air flowing to the tower for consistently cold beer
- Interior includes steel cover to protect the floor when loading kegs
- Attractive chrome guard rail helps to reduce spills and neaten service
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.25
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Height:
- 33-63/100 in
- Installation Type:
- Built-in, Freestanding
- Material:
- Plastic, Stainless Steel
- Refrigerant:
- R-600A
- Temperature Range:
- 34 to 68 Deg F
- UL Listed:
- Yes
- UPC:
- 761101087498
- Volts:
- 115V
- Width:
- 23-3/4 in