26-3/4 in. 115V 5-Burner 36750 BTU Sealed Gas Cooktop in Stainless Steel
26-3/4 in. 115V 5-Burner 36750 BTU Sealed Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- BTU:
- 36750
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 19-3/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4
- Ignition System:
- Spark Ignition
- MBH:
- 36.75
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 761101055190
- Volts:
- 115V
- Width:
- 26-3/4