27-1/4 in. 16.8 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in White
This product has been replaced by
Manufacturer Part #FFBF151W
27-1/4 in. 16.8 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 2.4
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Handle Material:
- Steel
- Height:
- 75-19/50 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 761101049496
- Volts:
- 115V
- Weight:
- 200 lb
- Width:
- 27-1/4 in