3.1 cu. ft. Built-in Refrigerator in Stainless Steel
3.1 cu. ft. Built-in Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniquely shallow depth under 18" for an easy fit in kitchen islands
- 32" height fits under lower ADA compliant counters
- Stainless steel interior cabinet for lasting durability and easier cleanup
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Factory installed lock provides security you can count on
- 24" wide all-refrigerator: 3.1 cu.ft. interior for residential or commercial cold storage
- Less than 18" deep: Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- ADA compliant design: 32" height allows easy installation under lower ADA compliant counters
- Adjustable height: Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
- Built-in capable: Front-breathing design lets you make the best use of space by installing your appliance under the counter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 17-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Handle Material:
- Chrome
- Height:
- 32 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 43
- Minimum Temperature:
- 36
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.1 cu ft
- Refrigerator Type:
- Built-in
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 43 Deg F
- UL Listed:
- No
- UPC:
- 761101077086
- Volts:
- 115V
- Weight:
- 79 lb
- Width:
- 23-19/50 in