This product requires certification to purchase.

31-19/50 x 24 in. Crescent Ice Maker in Panel Ready with Black

Summit Appliance

31-19/50 x 24 in. Crescent Ice Maker in Panel Ready with Black

  • Fast #
  • Part #SBIM18IFADA
  • Item #9632234
  • Manufacturer Part #BIM18IFADA
5 out of 5 Customer Rating
Brand image
Summit Appliance

31-19/50 x 24 in. Crescent Ice Maker in Panel Ready with Black

  • Fast #
  • Part #SBIM18IFADA
  • Item #9632234
  • Manufacturer Part #BIM18IFADA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ADA compliant: Sized just under 32" high for installation under lower ADA compliant counters
  • Integrated door frame: Stainless steel door frame accepts full overlay panels for users to create a seamless custom look (panel size: 17 1/2" W x 27 3/4" H; maximum weight: 10 lbs.)
  • Built-in capable: Make the best use of space by installing your appliance under the counter
  • No pump or drain required: Convenient design allows more flexibility in positioning the unit
  • Ice production: Makes and stores up to 8 lbs. of crescent cubes
  • Removable bin: Bucket can be removed for fast and easy cleaning
  • Digital thermostat: Electronic controls for precise temperature management
  • Digital display: Temperature readout can be shown in Celsius or Fahrenheit
  • Frost-free operation: Eliminates the need to manually defrost the interior
  • Extra shelves: Adjustable chrome shelves included to accommodate additional items
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
24 in
Height
31-19/50 in
Width
17-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready, Black
Refrigerant
R-600A
Shape
Crescent
Electrical & Operational Information
AMP
1.1
Power Source
Electric
Temperature Range
-22 to 14 Deg F
Volts
115V
Warranty & Product Information
ETL Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
761101063751