This product requires certification to purchase.

33-63/100 in. 26 lb Ice Maker in Stainless Steel

Summit Appliance

33-63/100 in. 26 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #SBIM68OSGDR
  • Item #8065484
  • Manufacturer Part #BIM68OSGDR
5 out of 5 Customer Rating
Brand image
Summit Appliance

33-63/100 in. 26 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #SBIM68OSGDR
  • Item #8065484
  • Manufacturer Part #BIM68OSGDR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
26 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-63/100 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant:
R-134A
Shape:
Cube
UPC:
761101057088
Volts:
115V