4.5 cu. ft. Undercounter Refrigerator in Black
4.5 cu. ft. Undercounter Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant: 32 inch height fits under standard ADA counters
- Slim undercounter dimensions: Ideal 24" footprint offers full 5.1 cu.ft. storage capacity in a slim fit
- Built-in capable: Make the best use of space by installing your appliance under the counter and flush with other cabinets
- Cycle defrost: This system utilizes user-friendly automatic defrost operation in the fresh food section and efficient manual defrost operation in the freezer compartment
- Dual evaporator: Our unique and efficient design separately cools the refrigerator while maintaining a lower temperature in the freezer compartment by utilizing two evaporators
- Adjustable glass shelves: Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
- Door shelves: Store tall bottles and condiments right on the door for convenient access
- Crisper drawer: Get the longest life and best taste out of produce by storing greens in lower slide drawer
- Hidden evaporator: Cold wall design with hidden evaporator and seamless interior
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Depth:
- 24-63/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 0.6 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 32-3/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 761101068510
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 23-63/100 in