5.1 cu. ft. Undercounter Refrigerator in Panel Ready with Black
5.1 cu. ft. Undercounter Refrigerator in Panel Ready with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in capable: Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Slim undercounter dimensions: Ideal 24" footprint offers full 5.1 cu.ft. storage capacity in a slim fit
- Panel-ready door: Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 23 5/16" W x 28 1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
- Cycle defrost: This system utilizes user-friendly automatic defrost operation in the fresh food section and efficient manual defrost operation in the freezer compartment
- Dual evaporator cooling: Our unique and efficient design separately cools the refrigerator while maintaining a lower temperature in the freezer compartment by utilizing two evaporators
- Adjustable glass shelves: Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
- Door shelves: Store tall bottles and condiments right on the door for convenient access
- Wine shelf: Removable scalloped wine shelf is included to store champagne and wine bottles
- Crisper drawer: Get the longest life and best taste out of produce by storing greens in lower slide drawer
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready, Black
- Depth:
- 23-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 0.6 cu ft
- Height:
- 33-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.5 cu ft
- Refrigerator Type:
- Undercounter
- UPC:
- 761101068541
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 23-63/100 in