This product requires certification to purchase.

5.42 cu. ft. Drawer Refrigerator in Panel Ready

Summit Appliance

5.42 cu. ft. Drawer Refrigerator in Panel Ready

  • Fast #
  • Part #SSPR3032DPNRADA
  • Item #10091543
  • Manufacturer Part #SPR3032DPNRADA
5 out of 5 Customer Rating
Brand image
Summit Appliance

5.42 cu. ft. Drawer Refrigerator in Panel Ready

  • Fast #
  • Part #SSPR3032DPNRADA
  • Item #10091543
  • Manufacturer Part #SPR3032DPNRADA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 30" wide 2-drawer all-refrigerator: Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • ADA compliant height: 32" height allows easy installation under lower ADA compliant counters
  • Less than 24" deep: Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Stainless steel drawers: Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • Panel-ready drawer fronts: Drawers can be customized with overlay panels (sized at 29.5" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • Built-in capable: Front-breathing design allows the unit to be built-in under counters
  • Indoor/outdoor compatible: Durable, weatherproof construction designed to hold up to the elements
  • Commercially approved: ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Professional handles: Included for optional use, or add your own to better match your cabinetry finishes
  • Requires Certification
  • ADA Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
1.25
CEC Compliant:
For Sale in CA
Capacity:
5.42 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
23-1/4
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
31-22/25
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: This product contains a chemical known to the State of California to cause cancer. WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant:
R-600A
Refrigerator Type:
Drawer
Temperature Range:
34 to 65 Deg F
UPC:
761101090191
Volts:
115V
Weight:
126
Width:
29-1/2