5.5 cu. ft. Compact and Undercounter Refrigerator in White
5.5 cu. ft. Compact and Undercounter Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim counter height dimensions: Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
- Fully finished white cabinet: Allows the unit to be used freestanding
- Automatic defrost: Reduced user maintenance with automatic defrost
- Hidden evaporator: Cold wall design with hidden evaporator and seamless interior
- One piece interior liner: Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
- Adjustable glass shelves: Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
- Fruit and vegetable crisper: Get the longest life and best taste out of produce by storing greens in a convenient slide drawer
- Wine shelf: Removable scalloped wine shelf is included to store champagne and wine bottles
- Door storage: Store tall bottles and condiments right on the door for convenient access
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 23 in
- Handle Material:
- Stainless Steel
- Height:
- 32-63/100 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact, Undercounter
- UL Listed:
- Yes
- UPC:
- 761101067476
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 23-63/100 in