5.5 cu. ft. Compact Refrigerator in Stainless Steel with White
5.5 cu. ft. Compact Refrigerator in Stainless Steel with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant: 32 inch height fits under standard ADA counters
- Slim undercounter dimensions: Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
- Built-in capable: Make the best use of space by installing your appliance under the counter and flush with other cabinets
- Fully finished white cabinet: Allows the refrigerator to be used freestanding
- Stainless steel wrapped door: Durable design with lasting elegance
- Professional towel bar handle: Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
- Automatic defrost: Reduced user maintenance with automatic defrost
- One piece interior liner: Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
- Hidden evaporator: Cold wall design with hidden evaporator and seamless interior
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, White
- Control Type:
- Dial
- Depth:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 32-1/4 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 761101070094
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 23-63/100 in