7 x 32-1/4 in. 7 Bottles Built-in and Undercounter Wine Cooler in Black
7 x 32-1/4 in. 7 Bottles Built-in and Undercounter Wine Cooler in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 Bottles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 20-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32-1/4 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 72 Deg F
- UL Listed:
- UL 471
- UPC:
- 761101056319
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 7 in