BUILT-IN UNDERCOUNTER ALL-REFRIGERATOR FOR RESIDENTIAL USE AUTO DEFROST WITH A BLACK STAINLESS STEEL WRAPPED DOOR HORIZONTAL HANDLE AND BLACK CABINET
BUILT-IN UNDERCOUNTER ALL-REFRIGERATOR FOR RESIDENTIAL USE AUTO DEFROST WITH A BLACK STAINLESS STEEL WRAPPED DOOR HORIZONTAL HANDLE AND BLACK CABINET
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless, Black
- Control Type:
- Dial
- Depth:
- 23-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 33-1/2 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Compact, Full, Counter Depth
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 761101073187
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 23-63/100 in