This product requires certification to purchase.

CCY BI OR FS 20 WIDE ALL-REFRIG

Summit Appliance

CCY BI OR FS 20 WIDE ALL-REFRIG

  • Fast #
  • Part #SALR47BCSS
  • Item #9431488
  • Manufacturer Part #ALR47BCSS
4.4 out of 5 Customer Rating
Brand image
Summit Appliance

CCY BI OR FS 20 WIDE ALL-REFRIG

  • Fast #
  • Part #SALR47BCSS
  • Item #9431488
  • Manufacturer Part #ALR47BCSS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1.4
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Control Type:
Dial
Depth:
21-19/50 in
ETL Listed:
Yes
Energy Star Compliant:
No
Handle Type:
Towel Bar
Height:
32-1/2 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
4.1 cu ft
Refrigerator Type:
Compact, Counter Depth, Medical, Full, Undercounter
Smart Home Enabled:
No
UL Listed:
No
UPC:
761101076515
Volts:
115V
Weight:
64 lb
Width:
19-1/4 in