CCY BI UC DRWR REFRIG-FRZR
CCY BI UC DRWR REFRIG-FRZR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24-19/50 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 34 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 4.94 cu ft
- Refrigerator Type:
- Double Drawer, Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- Yes
- UPC:
- 761101073262
- Volts:
- 115V
- Weight:
- 172 lb
- Width:
- 23-3/4 in