COUNTER DEPTH FROST-FREE REFRIGERATOR-FREEZER IN WHITE WITH A 26 FOOTPRINT REVERSIBLE DOORS & A COMBINATION LOCK
COUNTER DEPTH FROST-FREE REFRIGERATOR-FREEZER IN WHITE WITH A 26 FOOTPRINT REVERSIBLE DOORS & A COMBINATION LOCK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory-installed combination lock secures both sections for reliable security
- True frost-free operation saves you maintenance by preventing icy buildup
- Unique 26" footprint ensures full capacity for space-challenged kitchens
- Door storage in both compartments for true storage convenience
- Attractive curved door design adds a great look to kitchen settings
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12.9
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 26-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.97 cu Ft
- Handle Type:
- Recessed
- Height:
- 69-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 46
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 8.97 cu ft
- Refrigerator Type:
- Freezer on Top
- Temperature Range:
- 0 to 46 Deg F
- UL Listed:
- Yes
- UPC:
- 761101086873
- Volts:
- 115V
- Weight:
- 180 lb
- Width:
- 26 in