Dual Tap Built-In Under Counter Kegerator in Panel Ready
Dual Tap Built-In Under Counter Kegerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Height:
- 32-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Refrigerant:
- R-134A
- Temperature Range:
- 34 to 43 Deg F
- Type:
- SSBC58BLBICSSADA
- UL Listed:
- UL 471
- UPC:
- 761101069647
- Volts:
- 115V
- Width:
- 23-63/100 in