This product requires certification to purchase.

Dual Tap Kegerator in Stainless Steel

Summit Appliance

Dual Tap Kegerator in Stainless Steel

  • Fast #
  • Part #SSBC683OSTWIN
  • Item #9631865
  • Manufacturer Part #SBC683OSTWIN
5 out of 5 Customer Rating
Brand image
Summit Appliance

Dual Tap Kegerator in Stainless Steel

  • Fast #
  • Part #SSBC683OSTWIN
  • Item #9631865
  • Manufacturer Part #SBC683OSTWIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 5.6 cu. ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Front-breathing design allows fully recessed installation under counters
  • Includes a CO2 tank and regulator, draft arm, Sankey American tap, connection hardware, and cleaning kit
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Removable two-piece drip tray catches spills to help contain the mess
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.25, 15
CEC Compliant:
For Sale in CA
Capacity:
5.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/4 in
Height:
44 in
Installation Type:
Built-in, Freestanding
Material:
Stainless Steel
Product Type:
Dual Tap Kegerator
Refrigerant:
R-600A
Temperature Range:
34 to 68 Deg F
UPC:
761101083933
Volts:
115V
Width:
23-3/4 in