Kegerator in Panel Ready
Kegerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 5.6 cu. ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs
- Weatherproof construction allows use in outdoor kitchens
- Front-breathing design allows fully recessed installation under counters
- Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29 3/4" H x 23 5/16" W at a 3/4" thickness)
- Solid 304 grade stainless steel construction ensures long-lasting durability
- Includes a 5 lb. CO2 tank and regulator, draft arm, Sankey American tap, connection hardware, and cleaning kit
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Keeps cold air flowing to the tower for consistently cold beer
- Interior includes steel cover to protect the floor when loading kegs
Specifications
- A2L Compatible:
- No
- AMP:
- 1.25, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24-1/4
- Height:
- 33-63/100
- Installation Type:
- Built-in, Freestanding
- Material:
- Stainless Steel
- Product Type:
- Kegerator
- Refrigerant:
- R-600A
- Temperature Range:
- 34 to 68 Deg F
- UPC:
- 761101083957
- Volts:
- 115V
- Width:
- 23-3/4