MICROWAVE/REFRIGERATOR-FREEZER COMB
MICROWAVE/REFRIGERATOR-FREEZER COMB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combination refrigerator-freezer-microwave serves all your kitchen needs in a slim 19 inch wide fit
- Built-in allocator allows you to plug the refrigerator directly into the microwave's rear outlet for added convenience and safer operation
- European refrigerator-freezer with a 5.1 cu.ft. interior capacity, larger than most units in this 24" size
- Microwave includes two USB ports to charge mobile devices
- Cooking safety features include a child lock and internal smoke alarm
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 5.1 cu.ft. (144 L)
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 43-63/100 in
- Installation Type:
- Freestanding
- Material:
- Metal
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 0.92 oz
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 761101088327
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 23-63/100 in